SEALMASTER
SEALMASTER
ST-206
SEALMASTER SEALMASTER
Description
ST-206 TAKE-UP BALL BEARING ; NON-RETURNABLE
Take Up Bearing Only; 30MM Bore; 13.5MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; STH Take Up Frame; 5206 Insert Part; Cast Iron Housing Material
Part #
710058
BDI #
355317
Details
500.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ST-206/p/355317
Your Price
$ 500.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.474
EAN
0662461052822
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
STH
Insert Part Number
5206
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Solid Housing | Felt Labyrinth Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
710058
Weight / LBS
3.4
Long Description
Take Up Bearing Only; 30MM Bore; 13.5MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; STH Take Up Frame; 5206 Insert Part; Cast Iron Housing Material
Bore
1.181 Inch | 30 Millimeter
Slot to Slot Distance
3.504 Inch | 89 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh