

SEALMASTER
SEALMASTER
STH-35-12
SEALMASTER SEALMASTER
Description
STH-35-12 TAKE-UP BALL BEARING ; NON-RETURNABLE
Take Up Unit with Frame; 2-3/16" Bore; Ball Bearing; Center Pull Horizontal; Set Screw Mount; STH Take Up Frame; 12 Adjustment Travel Length; 2-23 Insert Part; Cast Iron Housing Material
Part #
700823
BDI #
355461
Details
7116.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/STH-35-12/p/355461
Your Price
$ 7,116.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
20.475
EAN
0662461006856
Product Group - BDI
M06110
Component Description
Take Up Unit with Frame
Rolling Element
Ball Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Set Screw
Compatible Take Up Frame
STH
Adjustment Travel Length
12
Insert Part Number
2-23
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Side Mounting Steel Frame | Solid Housing | Felt Labyrinth Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
700823
Weight / LBS
41.6
Long Description
Take Up Unit with Frame; 2-3/16" Bore; Ball Bearing; Center Pull Horizontal; Set Screw Mount; STH Take Up Frame; 12 Adjustment Travel Length; 2-23 Insert Part; Cast Iron Housing Material
Bore
2.188 Inch | 55.575 Millimeter
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh