

TIMKEN
TIMKEN
SUCST209-27/FVSL613
TIMKEN TIMKEN
Description
SUCST209-27/FVSL613 TAKE-UP BRG UNIT ; NON-RETURNABLE U SERIES SS HSG
Take Up Bearing Only; 1-11/16" Bore; 5/8" Slot Width; 4-1/32" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC209-27/FVSL613 Insert Part; Stainless Steel Housing Material
Part #
SUCST209-27/FVSL613
BDI #
23242069
Details
1411.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SUCST209-27-FVSL613/p/23242069
Your Price
$ 1,411.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.1
EAN
0013992247537
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
SUC209-27/FVSL613
Housing Material
Stainless Steel
Other Features
Standard Duty | Food Grade Solid Lube | Wide Inner Ring
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
4.6
Long Description
Take Up Bearing Only; 1-11/16" Bore; 5/8" Slot Width; 4-1/32" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC209-27/FVSL613 Insert Part; Stainless Steel Housing Material
Slot Width
0.625 Inch | 15.875 Millimeter
Slot to Slot Distance
4.031 Inch | 102.387 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh