Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TTUE80-XL https://www.bdiexpress.com/medias/INDINATUXXXX-UO-TTUE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcwNHxpbWFnZS9qcGVnfGFERXdMMmczTlM4eE1EYzNNREkzTkRNeU1EUXhOQzlKVGtSSlRrRlVWVmhZV0ZoZlZVOWZWRlJWUlY4ek1EQjRNekF3TG1wd1p3fDA4M2QzMzI2YjJmNjY0ZjI4ZTk0NWEzZWVhNjcxMDA2NDMxM2QyYzYwMDdiMzM3YTk0MDQ3Njg5YmZhNmE3ZmQ
1178278 Take Up Unit Bearings 

INA INA

TTUE80-XL

Description

TTUE80-XL X-LIFE TAKE-UP HOUSING UNIT ; NON-RETURNABLE

Take Up Bearing Only; 80MM Bore; 28MM Slot Width; 165MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; GE80KPPB3 Insert Part; Cast Iron Housing Material

Part #

TTUE80-XL

BDI #
1178278

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
7.7
EAN
4012802817867
Product Group - BDI
B04334
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
GE80KPPB3
Housing Material
Cast Iron
Other Features
Single Row | Double Triply Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
18.522
Long Description
Take Up Bearing Only; 80MM Bore; 28MM Slot Width; 165MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; GE80KPPB3 Insert Part; Cast Iron Housing Material
Slot Width
1.102 Inch | 28 Millimeter
Bore
3.15 Inch | 80 Millimeter
Slot to Slot Distance
6.496 Inch | 165 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh