AMI BEARINGS
AMI BEARINGS
UCSTX12-39
AMI BEARINGS AMI BEARINGS
Description
UCSTX12-39 TAKE-UP BALL BEARING ; 2-7/16" ID WIDE SLOT
Take Up Bearing Only; 2-7/16" Bore; 1-3/32" Slot Width; 5-31/32" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX12-39 Insert Part; Cast Iron Housing Material
Part #
UCSTX12-39
BDI #
116791
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCSTX12-39/p/116791
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
7.421
EAN
0808250330461
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UCX12-39
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
16.4
Long Description
Take Up Bearing Only; 2-7/16" Bore; 1-3/32" Slot Width; 5-31/32" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX12-39 Insert Part; Cast Iron Housing Material
Slot Width
1.094 Inch | 27.788 Millimeter
Slot to Slot Distance
5.969 Inch | 151.613 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh