NTN
NTN
UCT206COWB
NTN NTN
Description
NTN UCT206COWB
Take Up Unit with Frame; 30MM Bore; Ball Bearing; Center Pull Horizontal; Set Screw Mount; WB206 Take Up Frame; 150 Adjustment Travel Length; UC206 Insert Part; Cast Iron Housing Material
Part #
UCT206COWB
BDI #
1234922
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT206COWB/p/1234922
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
6.2
Product Group - BDI
M06110
Component Description
Take Up Unit with Frame
Rolling Element
Ball Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Set Screw
Compatible Take Up Frame
WB206
Adjustment Travel Length
150
Insert Part Number
UC206
Housing Material
Cast Iron
Other Features
Single Row | Light Duty | Wide Inner Race | SS Open Protection Plug
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Long Description
Take Up Unit with Frame; 30MM Bore; Ball Bearing; Center Pull Horizontal; Set Screw Mount; WB206 Take Up Frame; 150 Adjustment Travel Length; UC206 Insert Part; Cast Iron Housing Material
Bore
1.181 Inch | 30 Millimeter
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh