TIMKEN
TIMKEN
UCT308
TIMKEN TIMKEN
Description
UCT308 TAKE-UP BRG UNIT ; POR
Take Up Bearing Only; 40MM Bore; 18MM Slot Width; 112MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC308 Insert Part; Cast Iron Housing Material
Part #
UCT308
BDI #
21958907
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT308/p/21958907
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
0013992167163
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC308
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Long Description
Take Up Bearing Only; 40MM Bore; 18MM Slot Width; 112MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC308 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4.409 Inch | 112 Millimeter
Bore
1.575 Inch | 40 Millimeter
Slot Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh