NTN
NTN
UCT318-308D1
NTN NTN
Description
UCT318-308D1 COMPLETE BEARING UNIT
Take Up Bearing Only; 3-1/2" Bore; 1.26" Slot Width; 8.976" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC318-308D1 Insert Part; Cast Iron Housing Material
Part #
UCT318-308D1
BDI #
17150950
Details
3217.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT318-308D1/p/17150950
Your Price
$ 3,217.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
21
EAN
4547359229844
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC318-308D1
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
46
Long Description
Take Up Bearing Only; 3-1/2" Bore; 1.26" Slot Width; 8.976" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC318-308D1 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
8.976 Inch | 228 Millimeter
Slot Width
1.26 Inch | 32 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh