FYH
FYH
UCT31856
FYH FYH
Description
UCT31856G5
Take Up Bearing Only; 3-1/2" Bore; 1.26" Slot Width; 8.976" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC318-56 Insert Part; Cast Iron Housing Material
Part #
UCT31856
BDI #
17916816
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT31856/p/17916816
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC318-56
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Bore Tolerance Class J
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Long Description
Take Up Bearing Only; 3-1/2" Bore; 1.26" Slot Width; 8.976" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC318-56 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
8.976 Inch | 228 Millimeter
Slot Width
1.26 Inch | 32 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh