NTN
NTN
UCT328D1
NTN NTN
Description
UCT328D1 TAKE-UP BEARING ; NON RETURNABLE
Take Up Bearing Only; 140MM Bore; 50MM Slot Width; 380MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC328D1 Insert Part; Cast Iron Housing Material
Part #
UCT328D1
BDI #
1235104
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT328D1/p/1235104
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
81.953
EAN
4547359229998
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC328D1
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race | Relubricatable
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
184.8
Long Description
Take Up Bearing Only; 140MM Bore; 50MM Slot Width; 380MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC328D1 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
14.961 Inch | 380 Millimeter
Slot Width
1.969 Inch | 50 Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh