TIMKEN
TIMKEN
UELT213-40
TIMKEN TIMKEN
Description
UELT213-40 TAKE-UP UNIT
Take Up Bearing Only; 2-1/2" Bore; 1-1/32" Slot Width; 5-15/16" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; UEL213-40 Insert Part; Cast Iron Housing Material
Part #
UELT213-40
BDI #
21959811
Details
418.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UELT213-40/p/21959811
Your Price
$ 418.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
0013992171283
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
UEL213-40
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
16.5
Long Description
Take Up Bearing Only; 2-1/2" Bore; 1-1/32" Slot Width; 5-15/16" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; UEL213-40 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
5.938 Inch | 150.825 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Slot Width
1.031 Inch | 26.187 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh