AMI BEARINGS
AMI BEARINGS
UEWTPL205W
AMI BEARINGS AMI BEARINGS
Description
UEWTPL205W TAKE-UP BALL BEARING ; 25MM ID WIDE SLOT
Take Up Bearing Only; 25MM Bore; 13.5MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; UE205 Insert Part; Thermoplastic Housing Material
Part #
UEWTPL205W
BDI #
122293
Details
210.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UEWTPL205W/p/122293
Your Price
$ 210.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.431
EAN
0808250168163
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
UE205
Housing Material
Thermoplastic
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | White Housing | Accu-Lok Collar Locking
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.95
Long Description
Take Up Bearing Only; 25MM Bore; 13.5MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; UE205 Insert Part; Thermoplastic Housing Material
Slot to Slot Distance
2.992 Inch | 76 Millimeter
Bore
0.984 Inch | 25 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh