AMI BEARINGS
AMI BEARINGS
UGT309
AMI BEARINGS AMI BEARINGS
Description
UGT309 TAKE-UP BALL BEARING ; 45MM ID
Take Up Bearing Only; 45MM Bore; 18MM Slot Width; 125MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; UG309 Insert Part; Cast Iron Housing Material
Part #
UGT309
BDI #
122982
Details
307.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UGT309/p/122982
Your Price
$ 307.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.041
EAN
0808250241361
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
UG309
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
8.92
Long Description
Take Up Bearing Only; 45MM Bore; 18MM Slot Width; 125MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; UG309 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4.921 Inch | 125 Millimeter
Bore
1.772 Inch | 45 Millimeter
Slot Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


