AMI BEARINGS
AMI BEARINGS
UKT326+H2326
AMI BEARINGS AMI BEARINGS
Description
UKT326+H2326 TAKE-UP BEARING ; 115MM ID
Take Up Bearing Only; 115MM Bore; 50MM Slot Width; 350MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK326+H2326 Insert Part; Cast Iron Housing Material
Part #
UKT326+H2326
BDI #
124098
Details
4745.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UKT326+H2326/p/124098
Your Price
$ 4,745.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
69.44
EAN
0808250279715
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
UK326+H2326
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
153.3
Long Description
Take Up Bearing Only; 115MM Bore; 50MM Slot Width; 350MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK326+H2326 Insert Part; Cast Iron Housing Material
Bore
4.528 Inch | 115 Millimeter
Slot Width
1.969 Inch | 50 Millimeter
Slot to Slot Distance
13.78 Inch | 350 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh