SEALMASTER
SEALMASTER
USTA5000-203-C
SEALMASTER SEALMASTER
Description
USTA5000-203-C
Take Up Bearing Only; 2-3/16" Bore; 1-1/8" Slot Width; 4-57/64" Slot to Slot Distance; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; USI5000-203-C Insert Part; Cast Iron Housing Material
Part #
738081
BDI #
19275099
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/USTA5000-203-C/p/19275099
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
8.187
EAN
0662461381885
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
USI5000-203-C
Housing Material
Cast Iron
Other Features
Double Row | Solid Housing | Non-Expansion | Contact Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USTA5000-203-C
Manufacturer Internal Number
738081
Weight / LBS
18.034
Long Description
Take Up Bearing Only; 2-3/16" Bore; 1-1/8" Slot Width; 4-57/64" Slot to Slot Distance; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; USI5000-203-C Insert Part; Cast Iron Housing Material
Bore
2.188 Inch | 55.575 Millimeter
Slot Width
1.125 Inch | 28.575 Millimeter
Slot to Slot Distance
4.891 Inch | 124.231 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh