

DODGE
DODGE
WSTU-SXR-015
DODGE DODGE
Description
WSTU-SXR-015 TAKE-UP BALL BEARING
Take Up Bearing Only; 15/16" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; WS300 Take Up Frame; INS-SXR-015 Insert Part; Cast Iron Housing Material
Part #
131207
BDI #
261120
Details
159.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SXR-015/p/261120
Your Price
$ 159.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.04
EAN
0782475117475
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
WS300
Insert Part Number
INS-SXR-015
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
131207
Weight / LBS
2.2
Long Description
Take Up Bearing Only; 15/16" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; WS300 Take Up Frame; INS-SXR-015 Insert Part; Cast Iron Housing Material
Slot Width
0.531 Inch | 13.5 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Slot to Slot Distance
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh