

DODGE
DODGE
WSTU-SXR-111-ABHS
DODGE DODGE
Description
WSTU-SXR-111-ABHS ; POR NON RETURNABLE
Take Up Bearing Only; 1-11/16" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; WS400 Take Up Frame; INS-SXR-111 Insert Part; Cast Iron Housing Material
Part #
WSTU-SXR-111-ABHS
BDI #
20494725
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SXR-111-ABHS/p/20494725
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
0782476324964
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
WS400
Insert Part Number
INS-SXR-111
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
5.6
Long Description
Take Up Bearing Only; 1-11/16" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; WS400 Take Up Frame; INS-SXR-111 Insert Part; Cast Iron Housing Material
Bore
1.688 Inch | 42.875 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh