TIMKEN
TIMKEN
YTU1 1/2 SGT
TIMKEN TIMKEN
Description
YTU1 1/2 SGT TAKE-UP BRG UNIT
Take Up Bearing Only; 1-1/2" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; TU5 Take Up Frame; GY1108KRRB Insert Part; Cast Iron Housing Material
Part #
YTU1 1/2 SGT
BDI #
1375641
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/YTU1-1-2-SGT/p/1375641
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
3.289
EAN
0087796266520
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
TU5
Insert Part Number
GY1108KRRB
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Double Land Riding Rubber Contact Seal | Powder Coated Epoxy Finish
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
7.46
Long Description
Take Up Bearing Only; 1-1/2" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; TU5 Take Up Frame; GY1108KRRB Insert Part; Cast Iron Housing Material
Slot Width
0.688 Inch | 17.475 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh