TIMKEN
TIMKEN
YTU2 1/4 SGT
TIMKEN TIMKEN
Description
YTU2 1/4 SGT ; PILLOW BLOCK BALL BEARING
Take Up Bearing Only; 2-1/4" Bore; 1-1/16" Slot Width; 5.118" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; TU7 Take Up Frame; GY1204KRRB SGT Insert Part; Cast Iron Housing Material
Part #
YTU2 1/4 SGT
BDI #
21966780
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/YTU2-1-4-SGT/p/21966780
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
0087796291294
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
TU7
Insert Part Number
GY1204KRRB SGT
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Double Land Riding Rubber Contact Seal | Powder Coated Epoxy Finish
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
13
Long Description
Take Up Bearing Only; 2-1/4" Bore; 1-1/16" Slot Width; 5.118" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; TU7 Take Up Frame; GY1204KRRB SGT Insert Part; Cast Iron Housing Material
Bore
2.25 Inch | 57.15 Millimeter
Slot to Slot Distance
5.118 Inch | 130 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh