

REXNORD
REXNORD
ZHT13541512
REXNORD REXNORD
Description
ZHT13541512 TAKE-UP ROLLER BEARING ; POR 4-15/16" SHAFT DIA
Take Up Unit with Frame; 4-15/16" Bore; Spherical Roller Bearing; Center Pull Vertical; Concentric Collar Mount; ZHT13 Take Up Frame; 12 Adjustment Travel Length; 5415U Insert Part; Cast Iron Housing Material
Part #
7570573
BDI #
18148698
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZHT13541512/p/18148698
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
199.581
EAN
0698210717544
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Center Pull Vertical
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT13
Adjustment Travel Length
12
Insert Part Number
5415U
Housing Material
Cast Iron
Other Features
Double Row | Heavy Duty | Double Collar | Welded Steel Frame | Clearance Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6871754
Weight / LBS
440
Long Description
Take Up Unit with Frame; 4-15/16" Bore; Spherical Roller Bearing; Center Pull Vertical; Concentric Collar Mount; ZHT13 Take Up Frame; 12 Adjustment Travel Length; 5415U Insert Part; Cast Iron Housing Material
Slot to Slot Distance
0 Inch | 0 Millimeter
Slot Width
0 Inch | 0 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh