REXNORD
REXNORD
ZHT14941518
REXNORD REXNORD
Description
ZHT14-9415-18 ; POR MTO
Take Up Unit with Frame; 4-15/16" Bore; Spherical Roller Bearing; Center Pull Vertical; Tapered Adapter Sleeve Mount; ZHT14 Take Up Frame; 18 Adjustment Travel Length; 9415U Insert Part; Cast Iron Housing Material
Part #
ZHT14941518
BDI #
18148710
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZHT14941518/p/18148710
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
587.022
EAN
0793699400748
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Center Pull Vertical
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
ZHT14
Adjustment Travel Length
18
Insert Part Number
9415U
Housing Material
Cast Iron
Other Features
Double Row | Clearance Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
0140074
Weight / LBS
1293
Long Description
Take Up Unit with Frame; 4-15/16" Bore; Spherical Roller Bearing; Center Pull Vertical; Tapered Adapter Sleeve Mount; ZHT14 Take Up Frame; 18 Adjustment Travel Length; 9415U Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh