REXNORD
REXNORD
ZN82207B
REXNORD REXNORD
Description
ZN82207B TAKE-UP ROLLER BEARING ; POR 2-7/16" SHAFT DIA
Take Up Bearing Only; 2-7/16" Bore; 1" Slot Width; 5-1/4" Slot to Slot Distance; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; 2207U Insert Part; Cast Iron Housing Material
Part #
7569555
BDI #
18148472
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZN82207B/p/18148472
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
11.34
EAN
0698210905408
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Concentric Collar
Insert Part Number
2207U
Housing Material
Cast Iron
Other Features
Single Set Collar
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10428023
Weight / LBS
25
Long Description
Take Up Bearing Only; 2-7/16" Bore; 1" Slot Width; 5-1/4" Slot to Slot Distance; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; 2207U Insert Part; Cast Iron Housing Material
Bore
2.438 Inch | 61.925 Millimeter
Slot Width
1 Inch | 25.4 Millimeter
Slot to Slot Distance
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh