

GGB BEARINGS
GGB BEARINGS
10 DU 12
GGB BEARINGS GGB BEARINGS
Description
10 DU 12 PLAIN BEARING ; 5/8"ID 23/32"OD 3/4"LTB
Sleeve Bearing; 5/8" Nominal Bore; 23/32" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Steel Backed Composite Material
Part #
10DU12
BDI #
361284
Details
8.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/10-DU-12/p/361284
Your Price
$ 8.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.009
EAN
0013992693549
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Steel Backed Composite
Other Features
Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Manufacturer Item Number
10DU12
Weight / LBS
0.02
Long Description
Sleeve Bearing; 5/8" Nominal Bore; 23/32" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Steel Backed Composite Material
Nominal Outside Diameter
0.719 Inch | 18.263 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Nominal Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh