https://www.bdiexpress.com/medias/INDG-BBUSHXX-BRZ-DU-FLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1Nzl8aW1hZ2UvanBlZ3xhRE0yTDJoa1pTODVPRFV3T1RZME1qYzVNekkyTDBsT1JFY3RRa0pWVTBoWVdGOUNVbHBmUkZWZlJreEhYMU5RVEZSZk16QXdlRE13TUM1cWNHY3xlMTBiODJlMjVkNmIxNTY4ZTBlNzM3NWU4ODQwOTc3YWNiNDljYjljNTFhZTNjNDhkOWY5NGZhYTdlMDlkMDIw
                
                https://www.bdiexpress.com/medias/INDG-BBUSHXX-BRZ-DU-FLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1Nzl8aW1hZ2UvanBlZ3xhRE0yTDJoa1pTODVPRFV3T1RZME1qYzVNekkyTDBsT1JFY3RRa0pWVTBoWVdGOUNVbHBmUkZWZlJreEhYMU5RVEZSZk16QXdlRE13TUM1cWNHY3xlMTBiODJlMjVkNmIxNTY4ZTBlNzM3NWU4ODQwOTc3YWNiNDljYjljNTFhZTNjNDhkOWY5NGZhYTdlMDlkMDIw
                
					
						
									GGB BEARINGS
								GGB BEARINGS
							
						
					10FDU06
				 
				GGB BEARINGS GGB BEARINGS
Description
						
                            
								10FDU06 DU FLANGED BUSHING
Sleeve Bearing; 5/8" Nominal Bore; 23/32" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Steel Backed Composite Material; 15/16" Flange Outside Diameter; 0.043" Flange Thickness
                         	Part #
	                    
	                      	10FDU06
							BDI #
						
	                      	361344
							
						
Details
                    
                        18.2
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/10FDU06/p/361344
						
		
		
		
				Your Price
				
						
							$ 18.20 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171515
					Weight / Kilogram
				0.005
					EAN
				0013992701060
					Product Group - BDI
				B04264
					Profile
				
					Bushing With Flange Split
			Material Description
				
					Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
			Material
				
					Steel Backed Composite
			Other Features
				
					Self-Lubricating
			Inch - Metric
				
					Inch
			Category - BDI
				
					Sleeve Bearings
			Harmonized Tariff Code
				
					8483.30.80.90
			Noun
				
					Bearing
			Keyword String
				
					Sleeve
			Manufacturer URL
				
					https://www.ggbearings.com
			Manufacturer Item Number
				
					10FDU06
			Weight / LBS
				
					0
			Long Description
				
					Sleeve Bearing; 5/8" Nominal Bore; 23/32" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Steel Backed Composite Material; 15/16" Flange Outside Diameter; 0.043" Flange Thickness
			Flange Outside Diameter
				
					0.938 Inch | 23.825 Millimeter
			Flange Thickness
				
					0.043 Inch | 1.092 Millimeter
			Nominal Bore
				
					0.625 Inch | 15.875 Millimeter
			Nominal Outside Diameter
				
					0.719 Inch | 18.263 Millimeter
			Length Thru Bore
				
					0.375 Inch | 9.525 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
