https://www.bdiexpress.com/medias/INDG-BBUSHXX-BRZ-DU-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0ODd8aW1hZ2UvanBlZ3xhR0ZoTDJnMk1pOHhNREk1TXpRd05UWTNPVFkwTmk5SlRrUkhMVUpDVlZOSVdGaGZRbEphWDBSVlgwNVBSa3hIWDFOUVRGUmZNekF3ZURNd01DNXFjR2N8NGQ5NjM4OTk0NWYyNGNkMDIzMWZmZTk0ZWQzMGFiMmQxNjNjNjdmZWRlYTAyNjgyNTljN2Q3NjJiZjc2ZjUzYw
https://www.bdiexpress.com/medias/INDG-BBUSHXX-BRZ-DU-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0ODd8aW1hZ2UvanBlZ3xhR0ZoTDJnMk1pOHhNREk1TXpRd05UWTNPVFkwTmk5SlRrUkhMVUpDVlZOSVdGaGZRbEphWDBSVlgwNVBSa3hIWDFOUVRGUmZNekF3ZURNd01DNXFjR2N8NGQ5NjM4OTk0NWYyNGNkMDIzMWZmZTk0ZWQzMGFiMmQxNjNjNjdmZWRlYTAyNjgyNTljN2Q3NjJiZjc2ZjUzYw
GGB BEARINGS
GGB BEARINGS
1210DU
GGB BEARINGS GGB BEARINGS
Description
1210DU DU PLAIN BEARING ; 12MM X 10MM
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; DU Material
Part #
1210DU
BDI #
361399
Details
6.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/1210DU/p/361399
Your Price
$ 6.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.003
EAN
0013992493880
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
DU
Other Features
Self-Lubricating
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Manufacturer Item Number
1210DU
Long Description
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; DU Material
Nominal Outside Diameter
0.551 Inch | 14 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Nominal Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

