

ISOSTATIC
ISOSTATIC
12FTU12
ISOSTATIC ISOSTATIC
Description
12FTU12 FLANGE BEARING ; 0.75"X0.875"X0.75" STEEL PTFE
Sleeve Bearing; 3/4" Nominal Bore; 7/8" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material; 1-1/8" Flange Outside Diameter; 1/16" Flange Thickness
Part #
502015
BDI #
525664
Details
5.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/12FTU12/p/525664
Your Price
$ 5.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.017
EAN
0846802058036
Product Group - BDI
B04264
Profile
Bushing With Flange Split
Material Description
Steel Backing | Sintered Bronze | PTFE Lead Overlay
Material
TU
Other Features
Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
502015
Weight / LBS
0.0368
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 7/8" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material; 1-1/8" Flange Outside Diameter; 1/16" Flange Thickness
Nominal Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Nominal Outside Diameter
0.875 Inch | 22.225 Millimeter
Flange Outside Diameter
1.125 Inch | 28.575 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh