

ISOSTATIC
ISOSTATIC
12TU10
ISOSTATIC ISOSTATIC
Description
12TU10 SLEEVE BEARING ; 0.75"X0.875"X0.625" STEEL PTFE
Sleeve Bearing; 3/4" Nominal Bore; 7/8" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material
Part #
501040
BDI #
525498
Details
2.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/12TU10/p/525498
Your Price
$ 2.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.012
EAN
0846802053048
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Sintered Bronze | PTFE Lead Overlay
Material
TU
Other Features
Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
501040
Weight / LBS
0.0271
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 7/8" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material
Nominal Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
0.625 Inch | 15.875 Millimeter
Nominal Outside Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh