https://www.bdiexpress.com/medias/INDXXXXXXXXX-24977250-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ0OTZ8aW1hZ2UvanBlZ3xhRGczTDJobFlTODVPVEF6TXpFeU9EazJNRE13TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGszTnpJMU1GOHpNREJZTXpBd0xtcHdad3xiNTJmODhkNTFkMmY4NjBkODdkMjIxYzRhOTIyNzI4YmE0ODBjNTQ0OGMzYjkwNWY0ODE4NDJmMWRlOTBiNDg0
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24977250-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ0OTZ8aW1hZ2UvanBlZ3xhRGczTDJobFlTODVPVEF6TXpFeU9EazJNRE13TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGszTnpJMU1GOHpNREJZTXpBd0xtcHdad3xiNTJmODhkNTFkMmY4NjBkODdkMjIxYzRhOTIyNzI4YmE0ODBjNTQ0OGMzYjkwNWY0ODE4NDJmMWRlOTBiNDg0
FIBRO
FIBRO
2085.71.020.015
FIBRO FIBRO
Description
2085.71.020.015 BUSHING
Sleeve Bearing; 20MM Bore; 30MM Outside Diameter; 15MM Length Thru Bore; Flange Profile; Bronze Material
Part #
2085.71.020.015
BDI #
24977250
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/2085-71-020-015/p/24977250
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.fibro.de
Product Detail
Sleeve Bearing
Product Specification
20MM Bore; 30MM Outside Diameter; 15MM Length Thru Bore; Flange Profile; Bronze Material
Long Description
Sleeve Bearing; 20MM Bore; 30MM Outside Diameter; 15MM Length Thru Bore; Flange Profile; Bronze Material

