https://www.bdiexpress.com/medias/INDG-BBUSHXX-GGB-BP25-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NTF8aW1hZ2UvanBlZ3xhRGswTDJnd1l5OHhNREk1TXpRd09UY3hNREV4TUM5SlRrUkhMVUpDVlZOSVdGaGZSMGRDWDBKUU1qVmZUazlHVEVkZk16QXdlRE13TUM1cWNHY3w4ZDE0ZGYyZmM0NzJlMDM0Y2IxNmNiYmUwZjQ5M2NjMTQyMTNjYTI1YjI3MzVhOTkzMDU0MDdkMzk0YjkwNmEw
https://www.bdiexpress.com/medias/INDG-BBUSHXX-GGB-BP25-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NTF8aW1hZ2UvanBlZ3xhRGswTDJnd1l5OHhNREk1TXpRd09UY3hNREV4TUM5SlRrUkhMVUpDVlZOSVdGaGZSMGRDWDBKUU1qVmZUazlHVEVkZk16QXdlRE13TUM1cWNHY3w4ZDE0ZGYyZmM0NzJlMDM0Y2IxNmNiYmUwZjQ5M2NjMTQyMTNjYTI1YjI3MzVhOTkzMDU0MDdkMzk0YjkwNmEw
GGB BEARINGS
GGB BEARINGS
253240 BP25
GGB BEARINGS GGB BEARINGS
Description
253240 BP25 PLAIN BEARING
Sleeve Bearing; 25MM Nominal Bore; 32MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; METAFRAM | GGB-BP25 Material
Part #
253240BP25
BDI #
22799456
Details
95.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/253240-BP25/p/22799456
Your Price
$ 95.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.084
EAN
0013992677211
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
METAFRAM | GGB-BP25
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Manufacturer Item Number
253240 BP25
Long Description
Sleeve Bearing; 25MM Nominal Bore; 32MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; METAFRAM | GGB-BP25 Material
Nominal Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.575 Inch | 40 Millimeter
Outside Diameter
1.263 Inch | 32.076 Millimeter
Nominal Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.989 Inch | 25.12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

