

MADLER
MADLER
62333500 Bush Sintered Bronze
MADLER MADLER
Description
MADLER 62333500 Bush Sintered Bronze
Sleeve Bearing; 15MM Bore; 19MM Outside Diameter; 20MM Width; Sintered Bronze; SINT A50; Self Lubricating
Part #
62333500 Bush Sintered Bronze
BDI #
27360916
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/62333500-Bush-Sintered-Bronze/p/27360916
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171509
Weight / Kilogram
0.015
Product Group - BDI
M02234
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://maedlernorthamerica.com
Weight / LBS
0.03153
Product Detail
Sleeve Bearing
Product Specification
15MM Bore; 19MM Outside Diameter; 20MM Width; Sintered Bronze; SINT A50; Self Lubricating
Long Description
Sleeve Bearing; 15MM Bore; 19MM Outside Diameter; 20MM Width; Sintered Bronze; SINT A50; Self Lubricating