https://www.bdiexpress.com/medias/INDDAEBUSHXX-PM-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5ODR8aW1hZ2UvanBlZ3xhREU0TDJnM1lpODVPRFV3T1RZek5EWXdNVEkyTDBsT1JFUkJSVUpWVTBoWVdGOVFUVjlPVDBaTVIxOHpNREI0TXpBd0xtcHdad3w4M2M2N2UyMmJjM2MzY2I0M2Y5MjM0YjM3NjRmMDFjZTAzNzI1NzI0ZjU1MTdkMGE4MmE4NDAzODVkZTE3NzJk
DAEMAR
DAEMAR
AA-1704-8
DAEMAR DAEMAR
Description
AA-1704-8
Sleeve Bearing; 1-1/2" Nominal Bore; 1-3/4" Nominal Outside Diameter; 2-1/2" Length Thru Bore; Bushing No Flange Profile; Sintered Bronze and Iron
Part #
AA-1704-8
BDI #
19213910
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AA-1704-8/p/19213910
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Sintered Bronze and Iron
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://daemar.com
Manufacturer Item Number
AA-1704-8
Long Description
Sleeve Bearing; 1-1/2" Nominal Bore; 1-3/4" Nominal Outside Diameter; 2-1/2" Length Thru Bore; Bushing No Flange Profile; Sintered Bronze and Iron
Nominal Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore
1.503 Inch | 38.176 Millimeter
Outside Diameter
1.754 Inch | 44.552 Millimeter
Nominal Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh