https://www.bdiexpress.com/medias/INDEDTXXXXXX-POLY-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMjZ8aW1hZ2UvanBlZ3xhRFpsTDJobE5pOHhNREkwTkRnMU1EWXhORE13TWk5SlRrUkZSRlJZV0ZoWVdGaGZVRTlNV1Y5WFNGUmZNekF3ZURNd01DNXFjR2N8ZTc3ZDhkN2NlNTYyZTUwMmM4ZGMyZGJiYmQ4MDJlNmVkMzIzZjAyODJlYzgwOWI2NGYxYTM4MmJjMzhlZjM3OA
EDT CORP
EDT CORP
AABUGO-G
EDT CORP EDT CORP
Description
AABUGO-G FLANGED BLOCK BEARING
Sleeve Bearing; 2.06" Nominal Outside Diameter; 1.67" Length Thru Bore; Bushing With Flange Profile; Polymer; 2-1/2" Flange Outside Diameter; 0.1" Flange Thickness
Part #
AABUGO-G
BDI #
20867665
Details
354.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AABUGO-G/p/20867665
Your Price
$ 354.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.027
EAN
0883450867115
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Polymer
Other Features
All-Round Insert | White Finish
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.06
Long Description
Sleeve Bearing; 2.06" Nominal Outside Diameter; 1.67" Length Thru Bore; Bushing With Flange Profile; Polymer; 2-1/2" Flange Outside Diameter; 0.1" Flange Thickness
Nominal Bore
0 Inch | 0 Millimeter
Nominal Outside Diameter
2.06 Inch | 52.324 Millimeter
Length Thru Bore
1.67 Inch | 42.418 Millimeter
Flange Thickness
0.1 Inch | 2.54 Millimeter
Flange Outside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh