

IGUS
IGUS
AFM-2430-15 RVS 316
IGUS IGUS
Description
AFM-2430-15 RVS 316 PLAIN BEARING ; 30MM OD X 24MM ID
Sleeve Bearing; 24MM Nominal Bore; 30MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur A200 Material; 36MM Flange Outside Diameter; 3MM Flange Thickness
Part #
AFM-2430-15 RVS 316
BDI #
21844609
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AFM-2430-15-RVS-316/p/21844609
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / US pound
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglidur A200
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
AFM-2430-15 RVS 316
Long Description
Sleeve Bearing; 24MM Nominal Bore; 30MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur A200 Material; 36MM Flange Outside Diameter; 3MM Flange Thickness
Nominal Outside Diameter
1.181 Inch | 30 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Nominal Bore
0.945 Inch | 24 Millimeter
Bore
0.953 Inch | 24.195 Millimeter
Length Thru Bore
0.591 Inch | 15 Millimeter
Flange Outside Diameter
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh