

ISOSTATIC
ISOSTATIC
AM-1822-18
ISOSTATIC ISOSTATIC
Description
AM-1822-18 SLEEVE BEARING ; 18MMX22MMX18MM PWDR MTL BRNZ
Sleeve Bearing; 18MM Nominal Bore; 22MM Nominal Outside Diameter; 18MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
601265
BDI #
525876
Details
12.85
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AM-1822-18/p/525876
Your Price
$ 12.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.01
EAN
0846802061074
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
AM-1822-18
Manufacturer Internal Number
601265
Long Description
Sleeve Bearing; 18MM Nominal Bore; 22MM Nominal Outside Diameter; 18MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
0.866 Inch | 22 Millimeter
Length Thru Bore
0.709 Inch | 18 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Nominal Bore
0.709 Inch | 18 Millimeter
Bore
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh