

ISOSTATIC
ISOSTATIC
B-2026-16
ISOSTATIC ISOSTATIC
Description
B-2026-16 PLAIN BEARING ; 1.253"X1.628"X2" PWDR MTL BRNZ
Sleeve Bearing; 1-1/4" Nominal Bore; 1-5/8" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
B-2026-16
BDI #
524467
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/B-2026-16/p/524467
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.183
EAN
0846802040697
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
B-2026-16
Manufacturer Internal Number
301355
Long Description
Sleeve Bearing; 1-1/4" Nominal Bore; 1-5/8" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Outside Diameter
1.628 Inch | 41.351 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Nominal Outside Diameter
1.625 Inch | 41.275 Millimeter
Nominal Bore
1.25 Inch | 31.75 Millimeter
Bore
1.253 Inch | 31.826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh