BINKS
BINKS
BS 1520
BINKS BINKS
描述
BINKS BS 1520
Sleeve Bearing; 15MM Nominal Bore; 17MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile
制造商部件号
BS 1520
BDI部件号
15093250
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/BS-1520/p/15093250
单价(不含税)
请求报价
BDIExpress
|
BDI- 波兰 | 6 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04264
名称
Bearing
关键字串
Sleeve
产品明细
Sleeve Bearing
产品规格
15MM Nominal Bore; 17MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile
详细描述
Sleeve Bearing; 15MM Nominal Bore; 17MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile