https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-NOFLG-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc2MzV8aW1hZ2UvanBlZ3xhRFE1TDJneE5pOHhNREEzTmpVeE1URTBNVGt4T0M5SlRrUllXRmhDVlZOSVdGaGZRMU5VUWxKYVgwNVBSa3hIWHpNd01GZ3pNREF1YW5Cbnw3NzQ5ODRhMWM4OGExYjA0YTAxMzk4MWY5ZGVjNTQ4MDFlMzFkNmRhMjgzMzYyYTIyNGI4M2VlZDFlMmUyNzg1
                
                https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-NOFLG-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc2MzV8aW1hZ2UvanBlZ3xhRFE1TDJneE5pOHhNREEzTmpVeE1URTBNVGt4T0M5SlRrUllXRmhDVlZOSVdGaGZRMU5VUWxKYVgwNVBSa3hIWHpNd01GZ3pNREF1YW5Cbnw3NzQ5ODRhMWM4OGExYjA0YTAxMzk4MWY5ZGVjNTQ4MDFlMzFkNmRhMjgzMzYyYTIyNGI4M2VlZDFlMmUyNzg1
                
					
						
									RINGBALL
								RINGBALL
							
						
					CB303824
				 
				RINGBALL RINGBALL
Description
						
                            
								CB303824 SLEEVE BEARING ; CAST-BRONZE 1- 7/8 X 2- 3/8 X 3
Sleeve Bearing; 1-7/8" Nominal Bore; 2-3/8" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
                         	Part #
	                    
	                      	CB303824
							BDI #
						
	                      	18256316
							
						
Details
                    
                        93.81
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB303824/p/18256316
						
		
		
		
				Your Price
				
						
							$ 93.81 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171515
					Weight / Kilogram
				0
					Product Group - BDI
				B04264
					Profile
				
					Bushing No Flange
			Material Description
				
					Cast Bronze
			Material
				
					SAE660
			Inch - Metric
				
					Inch
			Category - BDI
				
					Sleeve Bearings
			Harmonized Tariff Code
				
					8483.30.80.90
			Noun
				
					Bearing
			Keyword String
				
					Sleeve
			Manufacturer URL
				
					https://ringball.com
			Manufacturer Item Number
				
					CB303824
			Long Description
				
					Sleeve Bearing; 1-7/8" Nominal Bore; 2-3/8" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
			Outside Diameter
				
					2.378 Inch | 60.401 Millimeter
			Nominal Bore
				
					1.875 Inch | 47.625 Millimeter
			Length Thru Bore
				
					3 Inch | 76.2 Millimeter
			Nominal Outside Diameter
				
					2.375 Inch | 60.325 Millimeter
			Bore
				
					1.876 Inch | 47.65 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
