ISOSTATIC
ISOSTATIC
EF-040602
ISOSTATIC ISOSTATIC
Description
ISOSTATIC EF-040602
Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 1/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material; 1/2" Flange Outside Diameter; 1/16" Flange Thickness
Part #
EF-040602
BDI #
1485913
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EF-040602/p/1485913
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841 | Oilube
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EF-040602
Long Description
Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 1/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material; 1/2" Flange Outside Diameter; 1/16" Flange Thickness
Bore
0.252 Inch | 6.401 Millimeter
Nominal Bore
0.25 Inch | 6.35 Millimeter
Nominal Outside Diameter
0.375 Inch | 9.525 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Outside Diameter
0.377 Inch | 9.576 Millimeter
Flange Outside Diameter
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh