https://www.bdiexpress.com/medias/INDINABUSHXX-PERMAGLID-FLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1NTZ8aW1hZ2UvanBlZ3xhREZpTDJoaVl5OHhNREF5T0RVMU5qUXhPVEV3TWk5SlRrUkpUa0ZDVlZOSVdGaGZVRVZTVFVGSFRFbEVYMFpNUjE5VFVFeFVYek13TUhnek1EQXVhbkJufDE2MjY3NGM2N2ZkZGVmODFiNzA4MWE4NDJmMTNiYWRhNjZiMzVjM2M3MTEzNTc1NTBlYTMyZmFmMmZlMWYxYTA
https://www.bdiexpress.com/medias/INDINABUSHXX-PERMAGLID-FLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1NTZ8aW1hZ2UvanBlZ3xhREZpTDJoaVl5OHhNREF5T0RVMU5qUXhPVEV3TWk5SlRrUkpUa0ZDVlZOSVdGaGZVRVZTVFVGSFRFbEVYMFpNUjE5VFVFeFVYek13TUhnek1EQXVhbkJufDE2MjY3NGM2N2ZkZGVmODFiNzA4MWE4NDJmMTNiYWRhNjZiMzVjM2M3MTEzNTc1NTBlYTMyZmFmMmZlMWYxYTA
INA
INA
EGF10120-E40-Y
INA INA
Description
EGF10120-E40-Y FLANGED PLAIN BUSHING ; NON-RETURNABLE
Sleeve Bearing; 10MM Nominal Bore; 12MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material; 18MM Flange Outside Diameter; 1MM Flange Thickness
Part #
EGF10120-E40-Y
BDI #
1175985
Details
10.34
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EGF10120-E40-Y/p/1175985
Your Price
$ 10.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.004
EAN
4012802756012
Product Group - BDI
B04264
Profile
Bushing With Flange Split
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Metal Polymer Composite E40
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.019
Long Description
Sleeve Bearing; 10MM Nominal Bore; 12MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material; 18MM Flange Outside Diameter; 1MM Flange Thickness
Nominal Outside Diameter
0.472 Inch | 12 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Nominal Bore
0.394 Inch | 10 Millimeter
Flange Outside Diameter
0.709 Inch | 18 Millimeter
Flange Thickness
0.039 Inch | 1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

