INA
INA
EGW26-E40
INA INA
Description
EGW26-E40 THRUST WASHER ; NON-RETURNABLE 26MM ID X 44MM OD
Thrust Washer; 26MM Nominal Bore; 44MM Nominal Outside Diameter; 1.5MM Length Thru Bore; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
Part #
EGW26-E40
BDI #
1176438
Details
14.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EGW26-E40/p/1176438
Your Price
$ 14.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.017
EAN
4012802756555
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Metal Polymer Composite E40
Other Features
With Hole
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.037
Long Description
Thrust Washer; 26MM Nominal Bore; 44MM Nominal Outside Diameter; 1.5MM Length Thru Bore; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
Length Thru Bore
0.059 Inch | 1.5 Millimeter
Nominal Bore
1.024 Inch | 26 Millimeter
Nominal Outside Diameter
1.732 Inch | 44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh