

ISOSTATIC
ISOSTATIC
EP-161932
ISOSTATIC ISOSTATIC
Description
EP-161932 SLEEVE BEARING ; 1.003"X1.1915"X2" PWDR MTL BRNZ
Sleeve Bearing; 1" Nominal Bore; 1-3/16" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
201323
BDI #
523724
Details
10.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EP-161932/p/523724
Your Price
$ 10.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.07
EAN
0846802033125
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EP-161932
Manufacturer Internal Number
201323
Long Description
Sleeve Bearing; 1" Nominal Bore; 1-3/16" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Bore
1 Inch | 25.4 Millimeter
Nominal Outside Diameter
1.188 Inch | 30.175 Millimeter
Bore
1.003 Inch | 25.476 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Outside Diameter
1.192 Inch | 30.277 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh