https://www.bdiexpress.com/medias/INDEDTXXXXXX-POLY-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMjZ8aW1hZ2UvanBlZ3xhRFpsTDJobE5pOHhNREkwTkRnMU1EWXhORE13TWk5SlRrUkZSRlJZV0ZoWVdGaGZVRTlNV1Y5WFNGUmZNekF3ZURNd01DNXFjR2N8ZTc3ZDhkN2NlNTYyZTUwMmM4ZGMyZGJiYmQ4MDJlNmVkMzIzZjAyODJlYzgwOWI2NGYxYTM4MmJjMzhlZjM3OA
https://www.bdiexpress.com/medias/INDEDTXXXXXX-POLY-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMjZ8aW1hZ2UvanBlZ3xhRFpsTDJobE5pOHhNREkwTkRnMU1EWXhORE13TWk5SlRrUkZSRlJZV0ZoWVdGaGZVRTlNV1Y5WFNGUmZNekF3ZURNd01DNXFjR2N8ZTc3ZDhkN2NlNTYyZTUwMmM4ZGMyZGJiYmQ4MDJlNmVkMzIzZjAyODJlYzgwOWI2NGYxYTM4MmJjMzhlZjM3OA
EDT CORP
EDT CORP
FABUDO-D
EDT CORP EDT CORP
Description
FABUDO-D FLANGED BLOCK BEARING ; STANDARD
Sleeve Bearing; 1.56" Nominal Outside Diameter; 1.3" Length Thru Bore; Bushing With Flange Profile; Polymer; 1-3/4" Flange Outside Diameter; 0.1" Flange Thickness
Part #
FABUDO-D
BDI #
20867697
Details
720.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FABUDO-D/p/20867697
Your Price
$ 720.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.014
EAN
0883450867276
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Polymer
Other Features
All-Round Insert | White Finish
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.03
Long Description
Sleeve Bearing; 1.56" Nominal Outside Diameter; 1.3" Length Thru Bore; Bushing With Flange Profile; Polymer; 1-3/4" Flange Outside Diameter; 0.1" Flange Thickness
Nominal Bore
0 Inch | 0 Millimeter
Nominal Outside Diameter
1.56 Inch | 39.624 Millimeter
Length Thru Bore
1.3 Inch | 33.02 Millimeter
Flange Outside Diameter
1.75 Inch | 44.45 Millimeter
Flange Thickness
0.1 Inch | 2.54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

