BOSTON GEAR
BOSTON GEAR
FB-1214-8
BOSTON GEAR BOSTON GEAR
Description
FB-1214-8 FLANGED SLEEVE BEARING ; 3/4"X7/8"X1"
Sleeve Bearing; 3/4" Nominal Bore; 7/8" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material; 1-1/8" Flange Outside Diameter; 5/32" Flange Thickness
Part #
FB-1214-8
BDI #
168146
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FB-1214-8/p/168146
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.024
EAN
0781711356463
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
BOST BRONZ
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
FB-1214-8
Weight / LBS
0.054
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 7/8" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material; 1-1/8" Flange Outside Diameter; 5/32" Flange Thickness
Flange Outside Diameter
1.125 Inch | 28.575 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Nominal Outside Diameter
0.875 Inch | 22.225 Millimeter
Outside Diameter
0.878 Inch | 22.301 Millimeter
Bore
0.752 Inch | 19.101 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Flange Thickness
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh