BOSTON GEAR
BOSTON GEAR
FB-610-10
BOSTON GEAR BOSTON GEAR
Description
FB-610-10 FLANGED SLEEVE BEARING
Sleeve Bearing; 3/8" Nominal Bore; 5/8" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material; 7/8" Flange Outside Diameter; 1/8" Flange Thickness
Part #
35570
BDI #
168112
Details
13.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FB-610-10/p/168112
Your Price
$ 13.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.028
EAN
0781711355701
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
BOST BRONZ
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
FB-610-10
Weight / LBS
0.065
Long Description
Sleeve Bearing; 3/8" Nominal Bore; 5/8" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material; 7/8" Flange Outside Diameter; 1/8" Flange Thickness
Nominal Outside Diameter
0.625 Inch | 15.875 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
0.875 Inch | 22.225 Millimeter
Bore
0.377 Inch | 9.576 Millimeter
Outside Diameter
0.627 Inch | 15.926 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Nominal Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh