Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FF2501 https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1OTd8aW1hZ2UvanBlZ3xhR014TDJoaVpTODVPRFV3T1RZd05UYzJOVFF5TDBsT1JGaFlXRUpWVTBoWVdGOUNVbHBmUmt4SFh6TXdNSGd6TURBdWFuQm58ZjQ2NGE5ODAzODBkNmZhNTM5MzZjYWZlM2ExOTkxNDk3ZmNlNjI4OTI5Y2E1YWEyMzgyYTI5MDZjOTE5MGE0MQ
704485 Sleeve Bearings 

OILITE OILITE

FF2501

Description

FF2501 SINTERED BRONZE FLANGE BEARING

Sleeve Bearing; 2" Nominal Bore; 2-1/2" Nominal Outside Diameter; 2-3/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite Material; 3" Flange Outside Diameter; 3/8" Flange Thickness

Part #

FF2501

BDI #
704485

Details

354.05 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 354.05 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BEEMER PRECISION WWW.OILITE.COM
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.304
EAN
0029176755026
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176755026
Long Description
Sleeve Bearing; 2" Nominal Bore; 2-1/2" Nominal Outside Diameter; 2-3/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite Material; 3" Flange Outside Diameter; 3/8" Flange Thickness
Outside Diameter
2.501 Inch | 63.525 Millimeter
Nominal Bore
2 Inch | 50.8 Millimeter
Flange Thickness
0.375 Inch | 9.525 Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter
Flange Outside Diameter
3 Inch | 76.2 Millimeter
Nominal Outside Diameter
2.5 Inch | 63.5 Millimeter
Bore
2.002 Inch | 50.851 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh