Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FFM1218-20 https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1OTd8aW1hZ2UvanBlZ3xhR014TDJoaVpTODVPRFV3T1RZd05UYzJOVFF5TDBsT1JGaFlXRUpWVTBoWVdGOUNVbHBmUmt4SFh6TXdNSGd6TURBdWFuQm58ZjQ2NGE5ODAzODBkNmZhNTM5MzZjYWZlM2ExOTkxNDk3ZmNlNjI4OTI5Y2E1YWEyMzgyYTI5MDZjOTE5MGE0MQ
704794 Sleeve Bearings 

OILITE OILITE

FFM1218-20

Description

FFM1218-20 SINTERED BRONZE FLANGE BRG

Sleeve Bearing; 12MM Nominal Bore; 18MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 24MM Flange Outside Diameter; 3MM Flange Thickness

Part #

FFM1218-20

BDI #
704794

Details

26.49 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 26.49 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BEEMER PRECISION WWW.OILITE.COM
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.048
EAN
0029176753343
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176753343
Long Description
Sleeve Bearing; 12MM Nominal Bore; 18MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 24MM Flange Outside Diameter; 3MM Flange Thickness
Flange Thickness
0.118 Inch | 3 Millimeter
Nominal Outside Diameter
0.709 Inch | 18 Millimeter
Outside Diameter
0.711 Inch | 18.05 Millimeter
Bore
0.474 Inch | 12.04 Millimeter
Nominal Bore
0.472 Inch | 12 Millimeter
Flange Outside Diameter
0.945 Inch | 24 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh