OILITE
OILITE
FFM1622-20
OILITE OILITE
Description
FFM1622-20 SINTERED BRONZE FLANGE BRG
Sleeve Bearing; 16MM Nominal Bore; 22MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 28MM Flange Outside Diameter; 3MM Flange Thickness
Part #
FFM1622-20
BDI #
704812
Details
19.93
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM1622-20/p/704812
Your Price
$ 19.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.048
EAN
0029176753510
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176753510
Long Description
Sleeve Bearing; 16MM Nominal Bore; 22MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 28MM Flange Outside Diameter; 3MM Flange Thickness
Flange Thickness
0.118 Inch | 3 Millimeter
Flange Outside Diameter
1.102 Inch | 28 Millimeter
Nominal Outside Diameter
0.866 Inch | 22 Millimeter
Bore
0.631 Inch | 16.03 Millimeter
Outside Diameter
0.869 Inch | 22.076 Millimeter
Nominal Bore
0.63 Inch | 16 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


