OILITE
OILITE
FFM5060-50
OILITE OILITE
Description
FFM5060-50 SINTERED BRONZE FLANGE BRG
Sleeve Bearing; 50MM Nominal Bore; 60MM Nominal Outside Diameter; 50MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 70MM Flange Outside Diameter; 5MM Flange Thickness
Part #
FFM5060-50
BDI #
704856
Details
231.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM5060-50/p/704856
Your Price
$ 231.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.199
EAN
0029176753947
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176753947
Long Description
Sleeve Bearing; 50MM Nominal Bore; 60MM Nominal Outside Diameter; 50MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 70MM Flange Outside Diameter; 5MM Flange Thickness
Nominal Outside Diameter
2.362 Inch | 60 Millimeter
Flange Thickness
0.197 Inch | 5 Millimeter
Outside Diameter
2.365 Inch | 60.076 Millimeter
Flange Outside Diameter
2.756 Inch | 70 Millimeter
Nominal Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
1.969 Inch | 50 Millimeter
Bore
1.97 Inch | 50.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


