ISOSTATIC
ISOSTATIC
FM-3642-22
ISOSTATIC ISOSTATIC
Description
FM-3642-22 PLAIN BEARING ; 36MMX42MMX22MMX48MMX3MM
Sleeve Bearing; 36MM Nominal Bore; 42MM Nominal Outside Diameter; 22MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 48MM Flange Outside Diameter; 3MM Flange Thickness
Part #
FM-3642-22
BDI #
526249
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FM-3642-22/p/526249
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.062
EAN
0846802067182
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FM-3642-22
Manufacturer Internal Number
602279
Long Description
Sleeve Bearing; 36MM Nominal Bore; 42MM Nominal Outside Diameter; 22MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 48MM Flange Outside Diameter; 3MM Flange Thickness
Outside Diameter
1.654 Inch | 42 Millimeter
Nominal Outside Diameter
1.654 Inch | 42 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Nominal Bore
1.417 Inch | 36 Millimeter
Length Thru Bore
0.866 Inch | 22 Millimeter
Bore
1.417 Inch | 36 Millimeter
Flange Outside Diameter
1.89 Inch | 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh