ISOSTATIC
ISOSTATIC
FM-812-12
ISOSTATIC ISOSTATIC
Description
FM-812-12 PLAIN BEARING ; 8MMX12MMX12MMX16MMX2MM
Sleeve Bearing; 8MM Nominal Bore; 12MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 16MM Flange Outside Diameter; 2MM Flange Thickness
Part #
602053
BDI #
526128
Details
7.94
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FM-812-12/p/526128
Your Price
$ 7.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.006
EAN
0846802064921
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FM-812-12
Manufacturer Internal Number
602053
Long Description
Sleeve Bearing; 8MM Nominal Bore; 12MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 16MM Flange Outside Diameter; 2MM Flange Thickness
Bore
0.315 Inch | 8 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Flange Thickness
0.079 Inch | 2 Millimeter
Nominal Outside Diameter
0.472 Inch | 12 Millimeter
Outside Diameter
0.472 Inch | 12 Millimeter
Nominal Bore
0.315 Inch | 8 Millimeter
Flange Outside Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh